Shop All Server Enclosures & Racks
Apc
Netshelter Wx 6U Low-Profile Wallmount Enclosure 120V Fans
Mfr # AR106V
Zoro # G1373719
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.51 in
- Depth 38.11 in
- Color Black
- Mount Position Vertical,Wall
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR106V
- Zoro # G1373719
- UPC # 731304402022
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 25.51 in |
Depth | 38.11 in |
Rack Width | 19 in |
Details
Color | Black |
Mount Position | Vertical,Wall |
Product Orientation | Tower |
Input Connection Type | IEC 60320 C13 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Casil CA121000 (MAX3962313)
- ILC Replacement for Welch-allyn 105631 Battery (105631 BATTERY WELCH-ALLYN)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- APC Apc Netshelter Wx 12U Single Hinged Wall-Mount Enclosure 600Mm Deep (AR112SH6)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- LOWELL Wall Rack 24Ux23D (LWR-2423)
- Apc Server Enclosures & Racks