Shop All Computer Enclosure Accessories
Apc
Netshelter Sx 42U 1070Mm Deep Split Side Panels Black Qty 2
Mfr # AR7301
Zoro # G0276767
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.55 in
- Height 32.76 in
- Color Black
- Width 96.5 cm
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR7301
- Zoro # G0276767
- UPC # 731304226512
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Depth | 0.55 in |
Height | 32.76 in |
Width | 96.5 cm |
Details
Color | Black |
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Wireless Battery Charge Stand 10W 10,000 mAh, Black (WLSBATTSTNDVNV)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- APC 2U Horizontal Cable Manager, 6 Fingers Top And Bottom (AR8606)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- EDGE MEMORY Install 2.5In Sas Or Sata Drives Into Your Dell Server Quickly And (PE245634)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- Apc Computer Enclosure Accessories