Shop All Enclosure Fans
Apc
Netshelter Av 2U Rack Fan Panel
Mfr # ACF600
Zoro # G0309798
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.0 in
- Height 3.5 in
- Width 48.3 cm
- Product Orientation Tower
- Input Connection Type NEMA 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # ACF600
- Zoro # G0309798
- UPC # 731304283638
- Country of Origin Unknown
- Category Enclosure Fans
Dimensions
Depth | 5.0 in |
Height | 3.5 in |
Width | 48.3 cm |
Details
Product Orientation | Tower |
Input Connection Type | NEMA 1-15P |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- ILC Replacement For Kodak Lb-060 Battery (LB-060)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- ZALMAN Thermal Paste (FAN-STC8)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- THERMALTAK Thermaltake Toughliquid Ultra 280 Rgb - Processor Liquid Cooling (CL-W371-PL14SW-A)
- CANARM Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- Apc Enclosure Fans