Shop All Temperature & Humidity Transmitters
Apc
Netbotz Wireless Temperature Sensor
Mfr # NBWS100T
Zoro # G3571046
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Floor, Front, Hidden, Rear, Side, Top, Wall
- Depth 1.5 in
- Width 1.5 in
- Height 0.75 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # NBWS100T
- Zoro # G3571046
- UPC # 731304312710
- Country of Origin Unknown
- Category Temperature & Humidity Transmitters
Dimensions
Depth | 1.5 in |
Width | 1.5 in |
Height | 0.75 in |
Details
Mounting | Floor, Front, Hidden, Rear, Side, Top, Wall |
Color | Gray |
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-101F)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- ROSEMOUNT 0-100C TEMPERATURE TRANSMITTER (248HAK6U2XA 0068N11N00N025E6XA)
- DWYER INSTRUMENTS Remote Display, For Dwyer RHP-W (A-449)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- Apc Temperature & Humidity Transmitters