Shop All Server Enclosures & Racks
Apc
Netbotz Spot Fluid Sensor - 15 Ft
Mfr # NBES0301
Zoro # G3552496
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.52 in
- Width 2.52 in
- Depth 0.98 in
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # NBES0301
- Zoro # G3552496
- UPC # 731304268291
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 2.52 in |
Width | 2.52 in |
Depth | 0.98 in |
Details
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- ILC Replacement for IEC LR6 (LR6 IEC)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- APC Netshelter Wx 6U Low-Profile Wallmount Enclosure 120V Fans (AR106V)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- Apc Server Enclosures & Racks