Shop All Computer Enclosure Accessories
Apc
Netbotz Rack Sensor Pod 150
Mfr # NBPD0150
Zoro # G0297380
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AS/NZS 3548 (C-Tick) class A, CE, FCC part 15 class A, GOST, ICES-003, NOM, VCCI class A
- Width 33.7 cm
- Depth 1.69 in
- Height 1.69 in
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # NBPD0150
- Zoro # G0297380
- UPC # 731304260257
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 33.7 cm |
Depth | 1.69 in |
Height | 1.69 in |
Details
Standards | AS/NZS 3548 (C-Tick) class A, CE, FCC part 15 class A, GOST, ICES-003, NOM, VCCI class A |
Product Orientation | Rack |
Mount Position | Front |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc48 (RBC48-SLA48-BTI)
- SP SCIENCEWARE Dust Remover, 10 oz. (F17080-0200)
- APC 2U Horizontal Cable Manager, 6 Fingers Top And Bottom (AR8606)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- 3M 17204Es Medium Picture Hang Str, 6 Pairs (17204ES)
- SABRENT Sabrent HB-UM43 4 Port USB 3.0 Hub with Power Switches; Black (HB-UM43)
- Apc Computer Enclosure Accessories