Shop All Server Enclosures & Racks
Apc
Netbotz Leak Rope Sensor - 20 Ft.
Mfr # NBES0308
Zoro # G3499512
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.76 in
- Width 6.73 in
- Depth 6.34 in
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # NBES0308
- Zoro # G3499512
- UPC # 731304262817
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 2.76 in |
Width | 6.73 in |
Depth | 6.34 in |
Details
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight (ML3-12106720)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- APC Netshelter Wx 6U Low-Profile Wallmount Enclosure 120V Fans (AR106V)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- Apc Server Enclosures & Racks