Shop All Computer Enclosure Accessories
Apc
Narrow Vertical Cable Organizer, Netshelter Sx, 42U
Mfr # AR7511
Zoro # G0209646
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 75.98 in
- Width 2.36 in
- Depth 0.39 in
- Product Orientation Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR7511
- Zoro # G0209646
- UPC # 731304257479
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Height | 75.98 in |
Width | 2.36 in |
Depth | 0.39 in |
Details
Color | Black |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE Usb 3.0 To Gigabit Ethernet Adapter (11195)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- APC 2U Horizontal Cable Manager, 6 Fingers Top And Bottom (AR8606)
- C2G Decorative Double Gang Wall Plate - White (03728)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD2U24E608 2U Rackmount Black Steel Chassis (RM-DD2U24E608)
- BLACK BOX 10U Select Wall Mount Cabinet 220V (RM2413AE)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- Apc Computer Enclosure Accessories