Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Modular Battery String, APC Galaxy VS, 9 Ah
Mfr # GVSBTH4LL
Zoro # G1378129
product price: $4,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,610.99
Free 30-Day Returns
Key Features
- For Use With APC Galaxy VS
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSBTH4LL
- Zoro # G1378129
- UPC # 731304367444
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Modular Battery String |
For Use With | APC Galaxy VS |
Capacity - Batteries | 9 Ah |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- BATTERY CLERK UPS Battery, Compatible with APC Back-UPSES BE550G UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal (APC-BACK-UPSES BE550G)
- Apc Power Systems