Shop All Circuit Breakers
Apc
Miniature Circuit Breaker, EDB Series 30A, 3 Pole, 277/480V AC
Mfr # 0M-EDB34030
Zoro # G000441398
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-EDB34030
- Zoro # G000441398
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Details
Item | Miniature Circuit Breaker |
Series | EDB |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Standard |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 25kA at 120V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-NA-SP)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- Apc Circuit Breakers