Shop All Uninterruptible Power Supplies (UPS)
Apc
Micro Dc 42U Sx, 5Kva, 208V
Mfr # MDC42SX5KVAT
Zoro # G2150859
product price: $20,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,320.99
Free 30-Day Returns
Key Features
- Depth 42.13 in
- Height 78.39 in
- Width 23.62 in
- Product Orientation Tower
- Rack Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # MDC42SX5KVAT
- Zoro # G2150859
- UPC # 731304335788
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 42.13 in |
Height | 78.39 in |
Width | 23.62 in |
Rack Height | 42 |
Details
Item | UPS System |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 (MFP 1/2" PK5)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- Apc Uninterruptible Power Supplies (UPS)