Shop All Uninterruptible Power Supplies (UPS)
Apc
Micro Dc 24U Sx, 3Kva, 120V
Mfr # MDC24SX3KVAT
Zoro # G2153659
product price: $12,479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,479.99
Free 30-Day Returns
Key Features
- Width 23.62 in
- Depth 42.13 in
- Height 47.2 in
- Product Orientation Tower
- Rack Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # MDC24SX3KVAT
- Zoro # G2153659
- UPC # 731304335764
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 23.62 in |
Depth | 42.13 in |
Height | 47.2 in |
Rack Height | 24 |
Details
Item | UPS System |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- Apc Power Systems