Shop All Uninterruptible Power Supplies (UPS)
Apc
MGE GALAXY 5000 10/130KVA 480V
Mfr # 0M-G5TP100K130G
Zoro # G012141460
product price: $38,337.99
/ea
Free Shipping & Returns
$38,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G5TP100K130G
- Zoro # G012141460
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN LAN And A/V Cable Check (PA1594)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- Apc Power Systems