Shop All Uninterruptible Power Supplies (UPS)
Apc
METR EI 380V BASOUT 100/125KVA
Mfr # 0M-PMMOPT167
Zoro # G312141399
Free Shipping & Returns
$2,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 100/125kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMMOPT167
- Zoro # G312141399
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 100/125kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQEG)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- TRIPP LITE Smart UPS, 1.05kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- Apc Power Systems