Shop All Uninterruptible Power Supplies (UPS)
Apc
METR CM4000 W/ETHRNTCARD 30KVA
Mfr # 0M-PMMOPT139
Zoro # G512141274
product price: $8,397.99
/ea
Free Shipping & Returns
$8,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 30kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT139
- Zoro # G512141274
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 30kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQR)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 5000VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- CYBERPOWER Standby UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V AC (EC650LCD)
- Apc Uninterruptible Power Supplies (UPS)