Shop All Uninterruptible Power Supplies (UPS)
Apc
METER VERIS IN/OUT 100/125 KVA
Mfr # 0M-PMMOPT163
Zoro # G512141472
product price: $3,504.99
/ea
Free Shipping & Returns
$3,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 100/125kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT163
- Zoro # G512141472
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 100/125kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V (APCBN1500M2)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- Apc Uninterruptible Power Supplies (UPS)