Shop All Uninterruptible Power Supplies (UPS)
Apc
METER EI 208V BAS OUT 30KVA
Mfr # 0M-PMMOPT143
Zoro # G712141289
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT143
- Zoro # G712141289
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- Apc Power Systems