Shop All Uninterruptible Power Supplies (UPS)
Apc
METER CM4000 75 KVA
Mfr # 0M-PMMOPT156
Zoro # G512141595
product price: $7,943.99
/ea
Free Shipping & Returns
$7,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMMOPT156
- Zoro # G512141595
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- GAMPAK 49240 0.5 in. Emt Set Screw Coupling - Pack of 50 (3183068)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BE650G1-LM)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- Apc Uninterruptible Power Supplies (UPS)