Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 3CB 65-80KVA 480V 125A
Mfr # 0M-G4TH75G3
Zoro # G712141234
product price: $2,816.99
/ea
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 65 to 80kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G4TH75G3
- Zoro # G712141234
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 65 to 80kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- SCHNEIDER ELECTRIC Pilot Light, 30mm, Chrome, Green, 120VAC (9001KP1G9)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- CYBERPOWER Smart UPS, 1000VA, 8 Outlets, Out: 120V AC , In:120V AC (PR1000LCD)
- Apc Uninterruptible Power Supplies (UPS)