Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 3CB 208V 125A 20-30 KVA WA
Mfr # 0M-G3KH30F3WM
Zoro # G512141304
product price: $2,803.99
/ea
Free Shipping & Returns
$2,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KH30F3WM
- Zoro # G512141304
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- EATON UPS System, Tower, Out: 230V AC , In:230V AC (5P850G)
- Apc Power Systems