Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 3CB 208/600V 20-30 KVA ADJ
Mfr # 0M-G3KH30FL3A
Zoro # G312141559
product price: $7,656.99
/ea
Free Shipping & Returns
$7,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20 to 30kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KH30FL3A
- Zoro # G312141559
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20 to 30kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- HILLMAN 50 ft. L Black Annealed Steel 28 Ga. Wire, 10PK (123119-N)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 1500VA, 10 Outlets, Out: 230V , In:230V (BR1500GI)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- Apc Uninterruptible Power Supplies (UPS)