Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 3CB 208/208V 10-15KVA
Mfr # 0M-G3KH15FF3A
Zoro # G712141449
product price: $7,162.99
/ea
Free Shipping & Returns
$7,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10 to 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KH15FF3A
- Zoro # G712141449
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 10 to 15kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Apc Power Systems