Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 3CB 208/208V 10-15KVA
Mfr # 0M-G3KH15FF3
Zoro # G312141344
Free Shipping & Returns
$8,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10 to 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KH15FF3
- Zoro # G312141344
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 10 to 15kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- TRIPP LITE UPS System, 500VA, 6 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNISMART500)
- Apc Power Systems