Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 2CB 208/480V 70A 10-15 KVA
Mfr # 0M-G3KH15FG2A
Zoro # G512141458
product price: $4,338.99
/ea
Free Shipping & Returns
$4,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 10 to 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KH15FG2A
- Zoro # G512141458
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 10 to 15kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- TRIPP LITE UPS System, 3kVA, 9 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (SMART3000RM2UN)
- Apc Power Systems