Shop All Uninterruptible Power Supplies (UPS)
Apc
MBC 2CB 208/480V 125A 20-30 KV
Mfr # 0M-G3KH30FG2A
Zoro # G712182169
product price: $4,512.99
/ea
Free Shipping & Returns
$4,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-G3KH30FG2A
- Zoro # G712182169
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (792)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- Apc Uninterruptible Power Supplies (UPS)