Shop All Uninterruptible Power Supplies (UPS)
Apc
LINE INTRTVE UPS 420VA GRY
Mfr # APWSC420I
Zoro # G911205546
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSC420I
- Zoro # G911205546
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
American Power Conversion , LINE INTRTVE UPS 420VA GRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SM1500RMXL2UTAA)
- Apc Uninterruptible Power Supplies (UPS)