Shop All Uninterruptible Power Supplies (UPS)
Apc
LINE INTRTVE UPS 1500VA BLK
Mfr # APWSMT1500RMI1U
Zoro # G011184512
product price: $3,673.99
/ea
Free Shipping & Returns
$3,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMT1500RMI1U
- Zoro # G011184512
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
American Power Conversion , LINE INTRTVE UPS 1500VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLLS050)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Apc Uninterruptible Power Supplies (UPS)