Shop All Uninterruptible Power Supplies (UPS)
Apc
LINE INTRTVE UPS 1000VA BLK
Mfr # APWSMC1000I2U
Zoro # G311184281
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWSMC1000I2U
- Zoro # G311184281
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
Description
American Power Conversion , LINE INTRTVE UPS 1000VA BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (167)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20G-B7-K)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- Apc Uninterruptible Power Supplies (UPS)