Shop All Uninterruptible Power Supplies (UPS)
Apc
Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC
Mfr # BR700G
Zoro # G906437815
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 700 VA
- Power Rating 70 VA
- Input Voltage 120V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR700G
- Zoro # G906437815
- UPC # 731304266792
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 ft |
Height | 7 1/2 in |
Depth | 12 1/4 in |
Width | 3 5/8 in |
Cable Length | 6 ft |
Description
Stay productive during medium-length power outages with this backup system that provides you with abundant battery power. Be green and protected, thanks to energy-conscious features like high-efficiency charging, AVR Bypass and power-saving outlets. Data line surge suppression protects your equipment from surges and spikes traveling over Ethernet and coax cable lines. Automatic Voltage Regulation (AVR) instantly corrects voltage fluctuations, so you can keep working during brownouts and overvoltages. Automatic self-test ensures your system is always ready when you need it. Convenient LCD front panel displays the status of over 20 utility and battery backup conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- YORK CONTACTOR 9 AMP W/ SUPPRESSOR (024-34916-000)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- Apc Uninterruptible Power Supplies (UPS)