Shop All Uninterruptible Power Supplies (UPS)
Apc
Line Interactive UPS, 650VA, 8 Outlets, Out: 120V , In:120V AC
Mfr # APWBE650G1
Zoro # G807203427
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 650VA
- Wattage 390 W
- Input Voltage 120V AC
- Output Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWBE650G1
- Zoro # G807203427
- UPC # 731304285434
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 30.2 cm |
Height | 8.8 cm |
Width | 18 cm |
Cable Length | 5 ft |
Description
This 120volt, eightoutlet battery backup and uninterruptible power supply UPS provide emergency power through short and mediumlength power outages Battery backup features a 390watt650VA output capacity USB connection lets you use your PC to access additional power protection and management features Disconnected battery notifier warns you when a battery is not available to provide backup power Dataline surge protector guards your connected equipment from power surges on the data lines Wiring fault LED indicator informs you of potentially dangerous wiring problems in the wall circuit Plus, this battery backup protects electronics from surges and spikes without reducing the battery power that's used to run primary electronics during an outage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- Apc Power Systems