Shop All Uninterruptible Power Supplies (UPS)
Apc
Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V
Mfr # BN1350M2
Zoro # G503475005
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1350 VA
- Power Rating 1350VA
- Wattage 810 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BN1350M2
- Zoro # G503475005
- UPC # 731304335344
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 3.94" |
Height | 10.24" |
Depth | 14.49" |
Length | 6 ft |
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
VA Rating - UPS Systems | 1350 VA |
Power Rating | 1350VA |
Wattage | 810 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 10 min 21 sec/2 min 38 sec |
Outlet Type | (6) NEMA 5-15R (Battery Backup),(4) NEMA 5-15R (Surge Protection) |
Number of Outlets | 10 |
Ports | Coaxial; RJ45; USB |
Automatic Volts Regulation | Yes |
Housing Material | Plastic |
Housing Color | Black |
Standards | FCC Class B Certified; NOM; REACH; RoHS; TUV; UL Listed |
Weight | 28.397 lbs |
Description
Premium battery backup and surge protection ensures that your valuable electronics remain safe from dangerous power disturbances. Automatic Voltage Regulation (AVR) maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Network dataline surge protection prevents dangerous surges traveling along datalines from damaging your equipment. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions. Select wide-spaced outlets permit the use of transformer-based plugs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- INGRAM MICRO UPS System, 750VA, 10 Outlets, Desktop, , In:120V AC (UPS1DT750-1N)
- Apc Uninterruptible Power Supplies (UPS)