Shop All Uninterruptible Power Supplies (UPS)
Apc
KIT XFMR AL 300KVA SM
Mfr # 0M-E6TGOPT047
Zoro # G512141267
product price: $29,265.99
/ea
Free Shipping & Returns
$29,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 300kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-E6TGOPT047
- Zoro # G512141267
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 300kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1" x 25ft- Black (BSNF-100-25)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- APC UPS System, 8000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Sine Wave UPS, 1000VA, 10 Outlets, Out: 120V , In:120V (BR1000MS)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- Apc Uninterruptible Power Supplies (UPS)