Shop All Uninterruptible Power Supplies (UPS)
Apc
KIT XFMR AL 300KVA MM
Mfr # 0M-E6TGOPT048
Zoro # G312141238
product price: $28,497.99
/ea
Free Shipping & Returns
$28,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-E6TGOPT048
- Zoro # G312141238
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- Apc Uninterruptible Power Supplies (UPS)