Shop All Uninterruptible Power Supplies (UPS)
Apc
Isx0001296687-0004 On 2015-28698
Mfr # ISX0001296687-0004
Zoro # G0659350
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,530.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # ISX0001296687-0004
- Zoro # G0659350
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, Out: 120V AC , In:[seVoltCodes:120] (BK500)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Apc Uninterruptible Power Supplies (UPS)