Shop All Uninterruptible Power Supplies (UPS)
Apc
ISOLATION XFMR 10-15 KVA 600V
Mfr # 0M-G3KT15L
Zoro # G612141525
Free Shipping & Returns
$6,748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-G3KT15L
- Zoro # G612141525
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Rv Rplace Recept 50F Amp (55353)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- DAYTON Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHC6)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- CAREFREE Carefree C6F-901094 16 ft. Universal 60pm LED Light (C6F-901094)
- Apc Power Systems