Shop All Circuit Breakers
Apc
Ip2X 42 Ckt Blk 89 In 250A, 0M-RPP12X42892
Mfr # 0M-RPP12X42892
Zoro # G100441106
product price: $5,149.99
/ea
Free Shipping & Returns
$5,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-RPP12X42892
- Zoro # G100441106
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 250A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- VORTEX 20A Arc Fault & Ground Fault Single Pole Circuit Breaker (VO3300825)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- Apc Circuit Breakers