Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
IEC POWER CORDS, LOCKINGC13 TO C14, 4 FT (1.2M), PK 6
Mfr # AP8704S-NA
Zoro # G2804542
product price: $158.99
/ea
Sold in multiples of 25 for $3,974.75
Free Shipping & Returns
$3,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PDU
- Height 9.45 in
- Width 2.76 in
- Depth 1.77 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP8704S-NA
- Zoro # G2804542
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 9.45 in |
Width | 2.76 in |
Depth | 1.77 in |
Rack Height | 0 |
Cord Length | 4 |
Details
Item | Power Cord Kit |
For Use With | PDU |
Color | Black |
Output Connections | 1 |
Input Connection Type | IEC 60320 C14 |
Approvals | CSA, UL listed |
Product Orientation | Tower |
Product Name | Power Cord Kit (6 ea), Locking, C13 to C14, 1.2m, North America |
First End Connector Detail | 1 x IEC 60320 C13 |
Device Supported | PDU |
Product Color | Black |
Current Rating | 10A |
Second End Connector Detail | 1 x IEC 60320 C14 |
Product Type | Power Interconnect Cord |
Compatibility | APC AP8000 Series Rack PDUs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- SQUARE D Fuse Clip, 600VAC, 30A (HRK4060)
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- Apc Power Systems