Shop All Cable Trays
Apc
HORIZONTAL CABLE MANAGER, 1U X 4 INCH DEEP SINGLE-SIDED, W/COVER, BLACK
Mfr # AR8602A
Zoro # G1212112
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.73 in
- Width 1.73"
- Color Black
- Depth 4.33 in
- Mount Position Front,Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR8602A
- Zoro # G1212112
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 1.73 in |
Width | 1.73" |
Depth | 4.33 in |
Height (metric) | 4.4 cm |
Rack Width | 19" |
Rack Height | 1U |
Width (metric) | 48.3 cm |
Depth (metric) | 11.0 cm |
Panel Width | 19" |
Details
Color | Black |
Mount Position | Front,Rear |
Product Orientation | Rack |
Cable Manager Type | Cable Manager |
Product Type | Cable Organizer |
Product Name | Horizontal Cable Manager, 1U x 4" Deep, Single-Sided with Cover |
Package Contents | Horizontal Cable Manager, 1U x 4" Deep, Single-Sided with Cover, Double-Sided Cable Manager Configuration Hardware, Installation guide|, Mounting hardware |
Product Material | Plastic |
Product Color | Black |
TAA Compliant | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP2016)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- Apc Cable Trays