Shop All Cable Trays
Apc
HINGED COVERS FOR NETSHELTER, 750 MM WIDE CABLE ORGANIXER, 48U
Mfr # AR7589
Zoro # G1198435
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 85.98 in
- Width 4.30"
- Color Black
- Depth 0.51 in
- Depth (metric) 1.3 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR7589
- Zoro # G1198435
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 85.98 in |
Width | 4.30" |
Depth | 0.51 in |
Depth (metric) | 1.3 cm |
Height (metric) | 218.4 cm |
Width (metric) | 10.9 cm |
Rack Height | 48U |
Details
Color | Black |
Product Orientation | Rack |
Mount Position | Front,Rear |
Product Color | Black |
Package Contents | Hinged Covers for NetShelter SX 750mm Wide 48U Vertical Cable Manager (Qty 2), Installation Guide |
Product Type | Cable Organizer |
Compatibility | APC NetShelter SX Enclosure |
Product Name | Hinged Covers for NetShelter SX 750mm Wide 48U Vertical Cable Manager (Qty 2) |
Cable Manager Type | Cover |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80246)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- COPE Splice Plate, Standard, PR (48-02RC)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- QUEST MFG Cable Tray Ceiling Flag Bracket, 4", Zinc (CT0028-04-03)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- Apc Cable Trays