Shop All Power Conditioners
Apc
H-Type 12-Outlet Rack-Mountable Power Conditioner
Mfr # H15BLK
Zoro # G0226388
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Height 3.74 in
- Depth 9.49 in
- Width 17.01 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # H15BLK
- Zoro # G0226388
- UPC # 731304236535
- Country of Origin Philippines
- Category Power Conditioners
Dimensions
Height | 3.74 in |
Depth | 9.49 in |
Width | 17.01 in |
Rack Height | 2 |
Height (metric) | 9.5 cm |
Depth (metric) | 24.1 cm |
Width (metric) | 43.2 cm |
Details
Item | Power Conditioner |
Input Voltage | [seVoltCodes:120] |
Color | Black |
Surge Energy Rating | 5270 |
Input Connection Type | NEMA 5-15P |
Product Orientation | Rack |
Maximum Input Current | 15 |
Equipment protection policy | Lifetime : $750000 |
Description
From APC's power engineering labs comes the H Type Power Conditioner, a single unit that delivers pure, stable power for high performance AV. The preferred choice of power protection for high performance home entertainment systems, the H Type Power Conditioner combines surge protection, isolated noise filtering, and voltage regulation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TDK Noise 30A Amp 250V-Ac Line Filter (ZRGT2230-M)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- Apc Power Conditioners