Shop All Uninterruptible Power Supplies (UPS)
Apc
Gaming Back-Ups 10 Outlet, BGM1500
Mfr # BGM1500
Zoro # G600441040
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Height 11.46 in
- Width 4.13 in
- Battery Type Lead-acid battery
- Depth 16.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BGM1500
- Zoro # G600441040
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 11.46 in |
Width | 4.13 in |
Depth | 16.06 in |
Cord Length | 6 |
Rack Height | 0 |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | White |
Topology | Line interactive |
Product Orientation | Tower |
Typical recharge time | 16 |
Waveform type | Sine wave |
Output Connections | 10 |
Maximum Input Current | 12 |
Surge Energy Rating | 1080 |
Approvals | ENERGY STAR V2.0 (USA), TUV C-US certified |
Output Power Capacity, VA | 1500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 12 Gauge (FS-200SS AL 120.00)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- Apc Power Systems