Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 80Kw 480V 3 Inte
Mfr # GVSUPS80KB5GS
Zoro # G100440581
product price: $43,649.99
/ea
Free Shipping & Returns
$43,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS80KB5GS
- Zoro # G100440581
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (LP-CC-3-2/10)
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- NVENT HOFFMAN Pushbutton Enclosure, 12.50 in H, 5 Holes (E5PB)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- Apc Uninterruptible Power Supplies (UPS)