Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 80kVA, Out: 400V , In:400V
Mfr # GVSUPS80KRHS
Zoro # G712100958
product price: $43,450.99
/ea
Free Shipping & Returns
$43,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Built-in static bypass
- Power Rating 80kVA
- Wattage 80 kW
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS80KRHS
- Zoro # G712100958
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Built-in static bypass |
Power Rating | 80kVA |
Wattage | 80 kW |
Input Voltage | 400V |
Output Voltage | 400V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- Apc Uninterruptible Power Supplies (UPS)