Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 60Kw 400V 3 Inte
Mfr # GVSUPS60KB5HS
Zoro # G000440384
product price: $38,279.99
/ea
Free Shipping & Returns
$38,279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS60KB5HS
- Zoro # G000440384
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120RMBP2U)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- SWE-TECH 3C Vesta Pro 600 UPS VP, 600 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-30600)
- Apc Power Systems