Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 50Kw 480V With N, GVSUPS50KR0B5GS
Mfr # GVSUPS50KR0B5GS
Zoro # G500440389
product price: $36,819.99
/ea
Free Shipping & Returns
$36,819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS50KR0B5GS
- Zoro # G500440389
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CR)
- RACO Connector, Emt Compr, Insul, 3", Steel (2962)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- CYBERPOWER 750VA UPS SINEWAVE 7 OUT, PR750LCDRT1U (PR750LCDRT1U)
- Apc Power Systems