Shop All Uninterruptible Power Supplies (UPS)
Apc
GALAXY VS UPS 50KW 400V FOR EX
Mfr # GVSUPS50KHS
Zoro # G112101135
product price: $27,336.99
/ea
Free Shipping & Returns
$27,336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS50KHS
- Zoro # G112101135
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, Steel (A66CCOL)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- Apc Power Systems