Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 40Kw 480V With N, GVSUPS40KR0B5GS
Mfr # GVSUPS40KR0B5GS
Zoro # G000440575
product price: $32,579.99
/ea
Free Shipping & Returns
$32,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS40KR0B5GS
- Zoro # G000440575
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- Apc Uninterruptible Power Supplies (UPS)