Shop All Uninterruptible Power Supplies (UPS)
Apc
GALAXY VS UPS 40KW 480V 2 INT
Mfr # GVSUPS40KB4GS
Zoro # G312101324
product price: $29,685.99
/ea
Free Shipping & Returns
$29,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS40KB4GS
- Zoro # G312101324
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- Apc Power Systems