Shop All Uninterruptible Power Supplies (UPS)
Apc
GALAXY VS UPS 40KW 400V FOR EX
Mfr # GVSUPS40KHS
Zoro # G712101252
product price: $24,058.99
/ea
Free Shipping & Returns
$24,058.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # GVSUPS40KHS
- Zoro # G712101252
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- Apc Uninterruptible Power Supplies (UPS)