Shop All Uninterruptible Power Supplies (UPS)
Apc
Galaxy Vs Ups 40Kw 208V For External Batteries, Start-Up 5X8
Mfr # GVSUPS40KFS
Zoro # G0071168
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,089.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # GVSUPS40KFS
- Zoro # G0071168
- UPC # 731304641827
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- HUBBELL Switch (DS220W)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- Apc Uninterruptible Power Supplies (UPS)